Transport and Storage Boxes
Transport/storage container, 31 l, 550×450×163 mm, HDPE
Catalog # 216-1765
Supplier: LINPAC
Jump to:
Product Details & Documents
Plastic, white.
- With tightly fitting lid
- Suitable for use at −50 °C
Storage boxes made of polystyrene, white and lid made of soft polyethylene.
Specifications
- Capacity:31 l
- Description:Transport/storage container
- Material:HDPE
- Seq:05
- W×D×H:550×450×163 mm
Accessories
Product Information
- Catalog #L×WAvailabilityPrice
- Label attachment for all boxes



