Order Entry
Export
Orders LinkContactUsLinkComponent
Instrument dishes

Instrument dishes

Lid for dishes 216-1461 and 216-1462, 360×260×20 mm
Catalog # 216-1686
Supplier:   P.S. KUNSTSTOFWERKE
Instrument dishes
Catalog # 216-1686
Instrument dishes
Instrument dishes

Lid for dishes 216-1461 and 216-1462, 360×260×20 mm

Price
51,80 €
Log in for availability
1 * 1 items
Product Details & Documents

Melamine dishes, white; PS lid, clear.

  • Stable, good break-resistance
  • Temperature resistant from −178 to +80 °C (melamine) and −40 to +55 °C (PS)
  • Smooth surfaces for easy cleaning

Multipurpose dishes for a wide variety of laboratory applications. Also suitable for use in the food industry.

Specifications
  • Description:
    Lid for dishes 216-1461 and 216-1462
  • Seq:
    13
  • W×D×H:
    360×260×20 mm