Dishes, evaporating
15 ml, 25 mm, 50 mm
Catalog # 216-1281
Supplier: QUARTZTECHNISCHE WERKSTATTEN
Jump to:
Product Details & Documents
Quartz glass, with spout.
- High thermal shock resistance with low thermal expansion
- High transmission from the UV to the IR spectrum range
- High chemical resistance and purity
- High electrical insulation properties
- High radiation resistance
- High temperature resistance and softening temperature
Certifications: DIN 12336
Specifications
- Ext.Ø:50 mm
- Capacity:15 ml
- Height:25 mm
- Seq:02



