Bottles, narrow neck, LDPE, with thread
1000 ml, 28 mm, 20 mm, 206 mm, 96 mm
Catalog # 215-6012
Supplier: KJS KUNSTSTOFFVERPACKUNGEN
Jump to:
Product Details & Documents
LDPE, natural colour.
- Squeezable, so these flasks make excellent containers for droppers or wash bottles/sprayers
- Please order caps (screw, dropper or spray caps) separately
Excellent for sampling, storing and transporting liquids.
Documents
TDS LDPE Bottles, Narrow Neck, Round
Datasheet
Specifications
- Ext.Ø:96 mm
- Thread:28 mm
- Capacity:1000 ml
- Height:206 mm
- Seq:05
- Neck I-Ø:20 mm



