Bottles, narrow neck, LDPE, with thread
500 ml, 25 mm, 18 mm, 152 mm, 78 mm
Catalog # 215-6011
Supplier: KJS KUNSTSTOFFVERPACKUNGEN
Jump to:
Product Details & Documents
LDPE, natural colour.
- Squeezable, so these flasks make excellent containers for droppers or wash bottles/sprayers
- Please order caps (screw, dropper or spray caps) separately
Excellent for sampling, storing and transporting liquids.
Specifications
- Ext.Ø:78 mm
- Thread:25 mm
- Capacity:500 ml
- Height:152 mm
- Seq:04
- Neck I-Ø:18 mm



