Bottles, narrow neck, LDPE, with thread
250 ml, 25 mm, 18 mm, 119 mm, 63 mm
Catalog # 215-6010
Supplier: KJS KUNSTSTOFFVERPACKUNGEN
Jump to:
Product Details & Documents
LDPE, natural colour.
- Squeezable, so these flasks make excellent containers for droppers or wash bottles/sprayers
- Please order caps (screw, dropper or spray caps) separately
Excellent for sampling, storing and transporting liquids.
Documents
TDS LDPE Bottles, Narrow Neck, Round
Datasheet
Specifications
- Ext.Ø:63 mm
- Thread:25 mm
- Capacity:250 ml
- Height:119 mm
- Seq:03
- Neck I-Ø:18 mm



