Bottles, narrow neck, LDPE, with thread
50 ml, 18 mm, 11 mm, 87 mm, 37 mm
Catalog # 215-6008
Supplier: KJS KUNSTSTOFFVERPACKUNGEN
Jump to:
Product Details & Documents
LDPE, natural colour.
- Squeezable, so these flasks make excellent containers for droppers or wash bottles/sprayers
- Please order caps (screw, dropper or spray caps) separately
Excellent for sampling, storing and transporting liquids.
Documents
TDS LDPE Bottles, Narrow Neck, Round
Datasheet
Specifications
- Ext.Ø:37 mm
- Thread:18 mm
- Capacity:50 ml
- Height:87 mm
- Seq:01
- Neck I-Ø:11 mm



