Bottles, wide neck, with thread
2000 ml, 65 mm, 50 mm, 247,0 mm, 120,0 mm
Catalog # 215-6007
Supplier: KJS KUNSTSTOFFVERPACKUNGEN
Jump to:
Product Details & Documents
LDPE, natural colour.
- Good chemical resistance
- Leakproof, tough and versatile
Perfect for sample collection, storage and transport. Ideal for liquids, paste-like media and granular material. The wide mouth allows easy filling and cleaning. Without graduation.
: Please order screw caps separately.
Specifications
- Ext.Ø:120,0 mm
- Thread:65 mm
- Capacity:2000 ml
- Height:247,0 mm
- Seq:07
- Neck I-Ø:50 mm



