Order Entry
Export
Orders LinkContactUsLinkComponent
Bottles, wide neck, with thread

Bottles, wide neck, with thread

1000 ml, 65 mm, 50 mm, 206 mm, 96 mm
Catalog # 215-6005
Bottles, wide neck, with thread
Catalog # 215-6005
Bottles, wide neck, with thread
Bottles, wide neck, with thread

1000 ml, 65 mm, 50 mm, 206 mm, 96 mm

Price
5,00 €
Log in for availability
1 * 1 items
Product Details & Documents

LDPE, natural colour.

  • Good chemical resistance
  • Leakproof, tough and versatile

Perfect for sample collection, storage and transport. Ideal for liquids, paste-like media and granular material. The wide mouth allows easy filling and cleaning. Without graduation.

Ordering information: Please order screw caps separately.

Specifications
  • Ext.Ø:
    96 mm
  • Thread:
    65 mm
  • Capacity:
    1000 ml
  • Height:
    206 mm
  • Seq:
    05
  • Neck I-Ø:
    50 mm