Bottles, wide neck, with thread
100 ml, 32 mm, 24 mm, 94 mm, 47 mm
Catalog # 215-6002
Supplier: KJS KUNSTSTOFFVERPACKUNGEN
Jump to:
Product Details & Documents
LDPE, natural colour.
- Good chemical resistance
- Leakproof, tough and versatile
Perfect for sample collection, storage and transport. Ideal for liquids, paste-like media and granular material. The wide mouth allows easy filling and cleaning. Without graduation.
: Please order screw caps separately.
Specifications
- Ext.Ø:47 mm
- Thread:32 mm
- Capacity:100 ml
- Height:94 mm
- Seq:02
- Neck I-Ø:24 mm



