Order Entry
Export
Orders LinkContactUsLinkComponent
 

Bottles, wide neck, with thread

50 ml, 32 mm, 24 mm, 77,0 mm, 39,0 mm
Catalog # 215-6001
Bottles, wide neck, with thread
Catalog # 215-6001
Bottles, wide neck, with thread
Bottles, wide neck, with thread

50 ml, 32 mm, 24 mm, 77,0 mm, 39,0 mm

Price
1,20 €
Log in for availability
1 * 1 items
Product Details & Documents

LDPE, natural colour.

  • Good chemical resistance
  • Leakproof, tough and versatile

Perfect for sample collection, storage and transport. Ideal for liquids, paste-like media and granular material. The wide mouth allows easy filling and cleaning. Without graduation.

 : Please order screw caps separately.

Specifications
  • Ext.Ø:
    39,0 mm
  • Thread:
    32 mm
  • Capacity:
    50 ml
  • Height:
    77,0 mm
  • Seq:
    01
  • Neck I-Ø:
    24 mm