Rods, glass
7 mm, 500 mm
Catalog # 201-2007
Supplier: FISCHER LABORTECHNIK
Jump to:
Product Details & Documents
DURAN®, borosiicate glass.
- Appropriately cut to 500 mm in length (cut ends)
- Excellent chemical and thermal resistance
- Permissible diameter tolerance of ±0.4 mm
Specifications
- Ext.Ø:7 mm
- Length:500 mm
- Seq:05



