Rods, glass
6 mm, 500 mm
Catalog # 201-2006
Supplier: FISCHER LABORTECHNIK
Jump to:
Product Details & Documents
DURAN®, borosiicate glass.
- Appropriately cut to 500 mm in length (cut ends)
- Excellent chemical and thermal resistance
- Permissible diameter tolerance of ±0.4 mm
Specifications
- Ext.Ø:6 mm
- Length:500 mm
- Seq:04



