Order Entry
Export
Orders LinkContactUsLinkComponent
Rods, glass

Rods, glass

4 mm, 500 mm
Catalog # 201-2004
Rods, glass
Catalog # 201-2004
Rods, glass
Rods, glass

4 mm, 500 mm

Price
45,80 €
Log in for availability
1 * 10 items
Product Details & Documents

DURAN®, borosiicate glass.

  • Appropriately cut to 500 mm in length (cut ends)
  • Excellent chemical and thermal resistance
  • Permissible diameter tolerance of ±0.4 mm
Specifications
  • Ext.Ø:
    4 mm
  • Length:
    500 mm
  • Seq:
    02