Trolleys, Variocar® 60 basic
Trolley, with four drawers, 600×450×730 mm
139-9975
Multipurpose trolleys with chromium plated frame and shelves.
- White shelves and drawers with designed drawer handles in different colours
- Castors of 75 mm Ø each
- Total loading capacity up to 50 kg
- Description:Trolley, with four drawers
- Seq:03
- W×D×H:600×450×730 mm



