Stools, mobile, metal
Kick stool, metal, Red, 440 mm, 295/435 mm, 5,7 kg
Catalog # 139-9927
Supplier: WEDO WERNER DORSCH
Jump to:
Product Details & Documents
Manufactured from strong powder coated steel and mounted on three castors allowing complete mobility. When in use the castors retract, providing a secure platform.
- Non slip rubber mats, lead- and cadmium-free lacquer
- TÜV GS approved, supports up to 150 kg
- Snap-lock assembly, no tools required
EN 14183 (DIN 4569)
: EN 14183 (DIN 4569).
Specifications
- Colour:Red
- Description:Kick stool, metal
- Height:440 mm
- Weight:5,7 kg
- Ø top/Ø bottom:295/435 mm



