Order Entry
Export
Orders LinkContactUsLinkComponent
Transport trolleys

Transport trolleys

Flat metal platform trolley PW, folded down by 80 mm all around, with 2 plastic bumpers at the front, load capacity 120 kg
Platform dimension: 820×545 mm, 983×605×1020 mm, 17,1 kg
Catalog # 139-9906
Supplier:   HUPFER METALLWERKE
Transport trolleys
Catalog # 139-9906
Supplier:  HUPFER METALLWERKE
Transport trolleys
Transport trolleys

Flat metal platform trolley PW, folded down by 80 mm all around, with 2 plastic bumpers at the front, load capacity 120 kg
Platform dimension: 820×545 mm, 983×605×1020 mm, 17,1 kg

Price
1 250,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These trolleys are made from high quality stainless steel.

Platform trolley: Flat metal platform, folded down by 80 mm all around with two plastic bumpers at the front. It has four swivel castors, two of them with total brake, Ø 125 mm
Single-ended trolley: Platform manufactured from round tube, Ø 25 mm, with welded-on stainless steel plate. It has two swivel castors with total brake, two fixed castors, Ø 200 mm

Documents

Specifications
  • Description:
    Flat metal platform trolley PW, folded down by 80 mm all around, with 2 plastic bumpers at the front, load capacity 120 kg
    Platform dimension: 820×545 mm
  • Seq:
    02
  • W×D×H:
    983×605×1020 mm
  • Weight:
    17,1 kg