Cleaning wipe rolls
Product Details & Documents
Multitex® strong, reusable: Particularly tear-resistant viscose fleece wipes, suitable for wet and dry cleaning. The cloths are solvent-resistant and they meet food safety requirements. Multitex® cloths can be washed out after cleaning and reused.
Polytex®, wet-use: Chemical resistant wipes made of 100% polypropylene. Washable and reusable. These tear-proof, fibre-free wipes are a clean and economic solution for many applications.
Multisoft® Cell: White, 4 ply construction, soft and with very high absorptive capacity. For cleaning and polishing applications.
Multiclean® Plus: Highly absorbent wipes with point-to-point imprint. Resistant to solvents, fibre-free and tear-proof. Ideal for use in industrial applications, e.g. for machine maintenance.
White, 4 ply construction, soft and with very high absorptive capacity.
Documents
ZVGA11160_TDS_EN
Datasheet
Specifications
- Packed:1 roll of 500 sheets
- Colour:White
- Description:Wipes Polytex® light, wet-use
- L×W:190 m × 320 mm
- Seq:03



