Order Entry
Export
Orders LinkContactUsLinkComponent
Latex gloves, Rotiprotect®

Latex gloves, Rotiprotect®

L, Natural, 240 mm, 0,20 mm, 100/box
Catalog # 112-0042
Supplier:   Roth Carl
Latex gloves, Rotiprotect®
Catalog # 112-0042
Supplier:  Roth Carl
Latex gloves, Rotiprotect®

L, Natural, 240 mm, 0,20 mm, 100/box

Price
Inquire For Price
Log in for availability
1 * 100 items
Product Details & Documents

These disposable gloves are suitable for protection against complex risks and for food processing applications.

  • Powder-free, smooth finish
  • Very smooth and pleasantly soft
  • Extremely stretchy
  • High tactile sensitivity
  • Thiuram-free

Certifications: EN 374; Cat. III, AQL 1,5
Food contact approved

Specifications
  • Glove size:
    L
  • Packed:
    100/box
  • Colour:
    Natural
  • Length:
    240 mm
  • Seq:
    03
  • Thickness:
    0,20 mm
  • Cat. No.:
    112-0042
  • Latex / latex-free:
    Latex
  • Food contact approved:
    +
  • Disposable / reusable:
    Disposable
  • Cuff style:
    Beaded
  • Powdered / powder-free:
    Powder-free
  • EN norm:
    EN 374
  • Finish:
    Smooth
  • Ambidextrous / hand-specific:
    Ambidextrous