Latex gloves, Rotiprotect®
M, Natural, 240 mm, 0,20 mm, 100/box
Catalog # 112-0041
Supplier: Roth Carl
Jump to:
Product Details & Documents
These disposable gloves are suitable for protection against complex risks and for food processing applications.
- Powder-free, smooth finish
- Very smooth and pleasantly soft
- Extremely stretchy
- High tactile sensitivity
- Thiuram-free
Certifications: EN 374; Cat. III, AQL 1,5
Food contact approved
Specifications
- Glove size:M
- Packed:100/box
- Colour:Natural
- Length:240 mm
- Seq:02
- Thickness:0,20 mm
- Cat. No.:112-0041
- Latex / latex-free:Latex
- Food contact approved:+
- Disposable / reusable:Disposable
- Cuff style:Beaded
- Powdered / powder-free:Powder-free
- EN norm:EN 374
- Finish:Smooth
- Ambidextrous / hand-specific:Ambidextrous



