Order Entry
Export
Orders LinkContactUsLinkComponent
Pump tubing, Tygon®

Pump tubing, Tygon®

4,80 mm (0,189"), 1,60 mm, 8,00 mm
Catalog # HEID525-70027-00
Pump tubing, Tygon®
Catalog # HEID525-70027-00
Pump tubing, Tygon®
Pump tubing, Tygon®

4,80 mm (0,189"), 1,60 mm, 8,00 mm

Price
33,00 €
Log in for availability
1 * 1 m
Product Details & Documents

Thermoplastic soft PVC, transparent.

  • Non-toxic, non-oxidizing
  • Good resistance to acids, bases and inorganic media
  • Very low gas permeability, good performance life

For standard applications.

Certifications: FDA and GLP conform.

Specifications
  • Tubing ext.Ø:
    8,00 mm
  • Tubing int.Ø:
    4,80 mm (0,189")
  • Wall thickness:
    1,60 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Fittings, PTFE, for extension tubes Ø 0,2 - 1,4 mm
    Fittings, PTFE, for extension tubes Ø 0,2 - 1,4 mm
    229-0619
    Log in for availability
    1 * 1 items - 77,00 €