Single-channel pump heads
Product Details & Documents
Peristaltic pump heads SP standard 1,6 mm and SP standard 2,5 mm: For simple pumping tasks. Housing made from die-cast aluminium. Rollers made from stainless steel, roller bearings made from polyamide. Rotor equipped with 2 convex rollers; cell cultures will not be damaged. For tubing with wall thickness of 1,6 or 2,5 mm. Rated flow: 0,5 to 3644 ml/min (depending on the drive and tubing used).
Peristaltic pump head SP vario: For tubing with various wall thicknesses
Housing made from die-cast aluminium
Rollers made from stainless steel, roller bearings made from coated aluminium
Rotor equipped with 2 convex rollers, cell cultures will not be damaged
Tubing with wall thicknesses of 1,6 and 2,5 mm; rotor with adjustable roller clearance to allow for the thickness of the tubing wall
Flow rate: 0,5 to 3644 ml/min (depending on the drive and tubing used)
Specifications
- Maximum Flow Rate:3644 ml/min
- Description:Single-channel pump heads, SP standard 1,6
- Seq:01
- Min. flow rate:0,5 ml/min
- Cat. No.:224-1360
Accessories
Product Information
- Catalog #AvailabilityPrice
- SP vario pump head cover



