Qualitative filter papers, technical, smooth, grade 4 b
4 b, 270 mm
Catalog # 515-1652
Supplier: Sartorius
Qualitative filter papers, technical, smooth, grade 4 b
Catalog # 515-1652
Supplier: Sartorius
Jump to:
Product Details & Documents
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Medium fast rate of filtration. Used for general laboratory filtration; essential oils; emulsions; essences; vinegar; extracts; yeasts; salt solutions; spirits; tinctures; water.
Specifications
- Grade:4 b
- Seq:18
- Size:270 mm
- Thickness:0,15 mm
- Cat. No.:515-1652
- Wet burst strength:30 kPa
- Environmental certification:Renewable Energy Certificate
- Filtration speed:22 s
- Particle retention:8 - 12 µm
- Environmentally Preferable:Low Manufacturing Impact
- Weight:75 g/m²



