Order Entry
Export
Orders LinkContactUsLinkComponent
 

Qualitative filter papers, high-purity

292, 55 mm
  515-1636
   Low Manufacturing Impact
 :   Sartorius
Qualitative filter papers, high-purity
  515-1636
 :  Sartorius
   Low Manufacturing Impact
Qualitative filter papers, high-purity
Qualitative filter papers, high-purity

292, 55 mm

 
12,40 €
   
1 * 100 items
 

These paper grades are used for analytical purposes that require a low ash content. They are essentially used for qualitative analyses.

Grades 292 and 292a are suitable for soil analyses because that are low in nitrogen. Grades 131 and 132 are used in phosphate or sodium determination.

 
  • Grade:
    292
  • Seq:
    5
  • Size:
    55 mm
  • Thickness:
    0,18 mm
  • Cat. No.:
    515-1636
  • Environmental certification:
    Renewable Energy Certificate
  • Filtration speed:
    45 s
  • Ash content:
    <0,06%
  • Particle retention:
    5 - 8 µm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    87 g/m²