Storage boxes, with lid, neoLab®
Stackable box, with lid, height inside 49 mm, Transparent, 170×83×55 mm, PC
Catalog # 391-6174
Supplier: NEOLAB
Jump to:
Product Details & Documents
These stackable boxes with lid made of polycarbonate (PC) are ideal for the storage of the LaboBox® racks.
- Higher boxes accepts microscopy slides of 76×45 mm
- Can be used in cryogenic applications
- Temperature resistant from −130 to +130 °C
Specifications
- Colour:Transparent
- Description:Stackable box, with lid, height inside 49 mm
- Material:PC
- Seq:02
- W×D×H:170×83×55 mm



