Order Entry
Export
Orders LinkContactUsLinkComponent
Flasks, pear shaped with two necks

Flasks, pear shaped with two necks

100 ml, 14/23 NS, 14/23 NS, 64 mm
Catalog # 271-1234
Supplier:   Lenz Laborglas
Flasks, pear shaped with two necks
Catalog # 271-1234
Supplier:  Lenz Laborglas
Flasks, pear shaped with two necks
Flasks, pear shaped with two necks

100 ml, 14/23 NS, 14/23 NS, 64 mm

Price
39,80 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

The conical geometry makes them ideal for small-scale reactions.

Documents

Specifications
  • Ext.Ø:
    64 mm
  • Capacity:
    100 ml
  • Side necks:
    14/23 NS
  • Centre neck:
    14/23 NS