Order Entry
Export
Orders LinkContactUsLinkComponent
Ubbelohde viscometers with constant

Ubbelohde viscometers with constant

1,2 - 10 mm²/s, 0,01 K, 290 mm, 0,63 mm, 15 − 75 ml
Catalog # 616-3340
Supplier:   SI Analytics
Ubbelohde viscometers with constant
Catalog # 616-3340
Supplier:  SI Analytics
Ubbelohde viscometers with constant
Ubbelohde viscometers with constant

1,2 - 10 mm²/s, 0,01 K, 290 mm, 0,63 mm, 15 − 75 ml

Price
513,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Calibrated for automatic measurement, viscometers with suspended ball level for determination of absolute and relative viscosity of liquids with Newtonian flow behaviour.

Recommended minimum flow through time is 200 seconds.

Certifications: DIN 51562-1, ISO/DIS 3105 (BS-IP-SL).

Specifications
  • Range:
    1,2 - 10 mm²/s
  • Volume:
    15 − 75 ml
  • Length:
    290 mm
  • Seq:
    04
  • Constant:
    0,01 K
  • Ø int.:
    0,63 mm
  • Cat. No.:
    616-3340