Order Entry
Export
Orders LinkContactUsLinkComponent
Ubbelohde viscometers (DIN)

Ubbelohde viscometers (DIN)

500 - 5000 mm²/s, 5 K, 290 mm, 3,00 mm, 15 − 20 ml
Catalog # 616-1112
Supplier:   SI Analytics
Ubbelohde viscometers (DIN)
Catalog # 616-1112
Supplier:  SI Analytics
Ubbelohde viscometers (DIN)
Ubbelohde viscometers (DIN)

500 - 5000 mm²/s, 5 K, 290 mm, 3,00 mm, 15 − 20 ml

Price
513,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Ubbelohde viscometers for the determination of absolute and relative viscosity of liquids with Newtonian flow behaviour.

  • Filling quantity: 15 - 20 ml
  • Recommended minimum flow through time is 200 seconds
  • Overall length ∼290 mm

Calibrated with constant for manual measurement.

Certifications: DIN 51562-1, ISO 3105.

Specifications
  • Range:
    500 - 5000 mm²/s
  • Volume:
    15 − 20 ml
  • Length:
    290 mm
  • Seq:
    12
  • Constant:
    5 K
  • Ø int.:
    3,00 mm