Ubbelohde viscometers (DIN)
0,8 - 5 mm²/s, 0,005 K, 290 mm, 0,53 mm, 15 − 20 ml
Catalog # 616-1103
Supplier: SI Analytics
Jump to:
Product Details & Documents
Ubbelohde viscometers for the determination of absolute and relative viscosity of liquids with Newtonian flow behaviour.
- Filling quantity: 15 - 20 ml
- Recommended minimum flow through time is 200 seconds
- Overall length ∼290 mm
Calibrated with constant for manual measurement.
Certifications: DIN 51562-1, ISO 3105.
Specifications
- Range:0,8 - 5 mm²/s
- Volume:15 − 20 ml
- Length:290 mm
- Seq:03
- Constant:0,005 K
- Ø int.:0,53 mm



