pH and ORP electrodes
pH glass electrode, Ag/AgCl-reference system, sphere membrane, H-glass, zeropoint pH = 7,0, H 1181 HD, 1 - 14, 0...+135 °C, Glass, 12×120 mm, Screw plug
SCOI285111467
pH electrodes with glass body.
Documents
SI Analytics Process Equipment Catalog VWR Process Equipment Catalog.pdf
Product Literature
- Connection:Screw plug
- Ø×L:12×120 mm
- Type:H 1181 HD
- Description:pH glass electrode, Ag/AgCl-reference system, sphere membrane, H-glass, zeropoint pH = 7,0
- Material:Glass
- Seq:07
- Temp.:0...+135 °C
- pH:1 - 14



