pH and ORP electrodes
pH glass electrode, Ag/AgCl-reference system, sphere membrane, H-glass, zeropoint pH = 4,6, H 1171 HD, 1 - 14, 0...+135 °C, Glass, 12×120 mm, Screw plug
Catalog # SCOI285112114
Supplier: SI Analytics
Jump to:
Product Details & Documents
pH electrodes with glass body.
Documents
SI Analytics Process Equipment Catalog VWR Process Equipment Catalog.pdf
Product Literature
Specifications
- Connection:Screw plug
- Ø×L:12×120 mm
- Type:H 1171 HD
- Description:pH glass electrode, Ag/AgCl-reference system, sphere membrane, H-glass, zeropoint pH = 4,6
- Material:Glass
- Seq:06
- Temp.:0...+135 °C
- pH:1 - 14



