Desiccator plates
Porcelain, 235 mm
Catalog # BRND65980
Supplier: Brand
Jump to:
Product Details & Documents
Desiccator plates for glass and plastic desiccators.
- Central hole measures approximately 20 mm diameter
- Small perforations measure approximately 5 mm diameter
Specifications
- Ø:235 mm
- Type:Porcelain
- Seq:03



