Desiccator plates
Porcelain, 190 mm
Catalog # BRND65975
Supplier: Brand
Jump to:
Product Details & Documents
Desiccator plates for glass and plastic desiccators.
- Central hole measures approximately 20 mm diameter
- Small perforations measure approximately 5 mm diameter
Specifications
- Ø:190 mm
- Type:Porcelain
- Seq:02



