Automatic burettes, Pellet pattern, without intermediate stopcock, Schellbach stripe, SILBERBRAND
25 ml, 0,05 ml, 0,05 ± ml
Catalog # BRND21912
Supplier: Brand
Automatic burettes, Pellet pattern, without intermediate stopcock, Schellbach stripe, SILBERBRAND
Catalog # BRND21912
Supplier: Brand
Jump to:
Product Details & Documents
Borosilicate glass 3.3, class B.
- Calibrated to deliver 'TD, Ex'
- Schellbach stripe, ring marks at major graduations
- Automatic zeroing, needle-valve stopcock with PTFE spindle, without intermediate stopcock
Certifications: DIN EN ISO 385
Documents
Brand Volumetric Measurement in the Laboratory
Product Literature
Specifications
- Capacity:25 ml
- Division:0,05 ml
- Tolerance:0,05 ± ml
Accessories
Product Information
- Catalog #CapacityAvailabilityPrice
- Reservoir bottle, clear glass
Product Information
- Catalog #CapacityAvailabilityPrice
- Ball set with net, black, size 5, natural rubber/PVCBall set with net, black, size 5, natural rubber/PVC612-9953102Log in for availability1 * 1 items - 107,00 €
Product Information
- Catalog #AvailabilityPrice
- Single bulb rubber bellows, orange coloured, with valve and tubingSingle bulb rubber bellows, orange coloured, with valve and tubingBRND23400Log in for availability1 * 1 items - 16,10 €
Product Information
- Catalog #CapacityAvailabilityPrice
- Reservoir bottle, clear soda-lime glass, NS29/32Reservoir bottle, clear soda-lime glass, NS29/32BRND1269652000 mlLog in for availability1 * 1 items - 30,80 €
Product Information
- Catalog #Hole ØAvailabilityPrice
- Spare spindle, for 2-50 ml burette capacitySpare spindle, for 2-50 ml burette capacityBRND821700 - 2,5 mmLog in for availability1 * 1 items - 18,10 €