Order Entry
Export
Orders LinkContactUsLinkComponent
Double spatulas, round, bent

Double spatulas, round, bent

With two broader ends, 180 mm, 25 mm, 7 mm
Catalog # 231-1043
Supplier:   BOCHEM
Double spatulas, round, bent
Catalog # 231-1043
Supplier:  BOCHEM
Double spatulas, round, bent
Double spatulas, round, bent

With two broader ends, 180 mm, 25 mm, 7 mm

Price
2,40 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel 18/8, anti-magnetic. With two small or broader spoon-shaped ends.

Specifications
  • Description:
    With two broader ends
  • Length:
    180 mm
  • Blade width:
    7 mm
  • Blade length:
    25 mm