Double spatulas, round, bent
With two small ends, 150 mm, 15 mm, 7 mm
Catalog # 231-0613
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/8, anti-magnetic. With two small or broader spoon-shaped ends.
Specifications
- Description:With two small ends
- Length:150 mm
- Blade width:7 mm
- Blade length:15 mm



