Order Entry
Export
Orders LinkContactUsLinkComponent
Pots, laboratory, without lid

Pots, laboratory, without lid

5,0 l, 200 mm, 160 mm
Catalog # BOCH8362
Supplier:   BOCHEM
Pots, laboratory, without lid
Catalog # BOCH8362
Supplier:  BOCHEM
Pots, laboratory, without lid
Pots, laboratory, without lid

5,0 l, 200 mm, 160 mm

Price
115,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel 18/10.

  • Rounded corners for fast, easy cleaning
  • Good chemical resistance
  • Very good thermal resistance

Multipurpose pots for a wide range of uses. This series is suitable for induction fields.

Ordering information: Lids to be ordered separately.

Specifications
  • Ø int.:
    200 mm
  • Capacity:
    5,0 l
  • Height:
    160 mm
  • Seq:
    03