Double spatulas, Chattaway type
150 mm, 40 mm, 7 mm
Catalog # BOCH3142
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10.
Specifications
- Length:150 mm
- Seq:02
- Blade width:7 mm
- Blade length:40 mm
Stainless steel 18/10.