Order Entry
Export
Orders LinkContactUsLinkComponent
Test sieves, 200×25 mm

Test sieves, 200×25 mm

200 mm, 25 mm, 0,020 mm
Catalog # 510-5621
Supplier:   Retsch GmbH
Test sieves, 200×25 mm
Catalog # 510-5621
Supplier:  Retsch GmbH
Test sieves, 200×25 mm

200 mm, 25 mm, 0,020 mm

Price
868,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Sieves made from 304 stainless steel are individually laser engraved with clear and precise labelling for full traceability. They are fully compatible with Retsch's existing products and can be combined with other sieves without problems.

  • Sieve bodies are made in one piece and the absence of hollow spaces prevents cross-contamination
  • High corrosion resistance and easy to clean
  • Maximum stability and optimal sealing of the sieve stack, 15% less weight than traditional sieves

Special certificates available on request. Contact your local Avantor sales office for further details.

Other mesh sizes available on request.

Certifications: ISO 3310-1:2001-09. Inspection certificate according to EN10204 3.1.B

Specifications
  • Ø:
    200 mm
  • Mesh size:
    0,020 mm
  • Height:
    25 mm
  • Seq:
    01