Order Entry
Export
Orders LinkContactUsLinkComponent
Test sieves, 400×65 mm

Test sieves, 400×65 mm

400 mm, 65 mm, 0,038 mm
Catalog # 510-5563
Supplier:   Retsch GmbH
Test sieves, 400×65 mm
Catalog # 510-5563
Supplier:  Retsch GmbH
Test sieves, 400×65 mm
Test sieves, 400×65 mm

400 mm, 65 mm, 0,038 mm

Price
635,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Sieves made from 304 stainless steel are individually laser engraved with clear and precise labelling for full traceability. They are fully compatible with Retsch's existing products and can be combined with other sieves without problems.

  • Sieve bodies are made in one piece and the absence of hollow spaces prevents cross-contamination
  • High corrosion resistance and easy to clean
  • Maximum stability and optimal sealing of the sieve stack, 15% less weight than traditional sieves

Sieve meshes, frames and labelling comply with standards. The sieves are tested five times and are delivered with test report.

Certifications: An individual inspection certificate for test materials monitoring according to ASTM E 11 is also available on request.

Ordering information: Sieves and accessories of other dimensions are available on request. Also available with perforated plate, round or square. For a full overview, please go to website.

Specifications
  • Ø:
    400 mm
  • Mesh size:
    0,038 mm
  • Height:
    65 mm
  • Seq:
    154