Order Entry
Export
Orders LinkContactUsLinkComponent
Probes for 845

Probes for 845

Probe, magnetic, high temperature, for measurement on metal surfaces, TC type K, −50...+400 °C, Class 2 (EN 60584-2), 75 mm, 21×71 mm
Catalog # 628-3215
Supplier:   Testo
Probes for 845
Catalog # 628-3215
Supplier:  Testo
Probes for 845
Probes for 845

Probe, magnetic, high temperature, for measurement on metal surfaces, TC type K, −50...+400 °C, Class 2 (EN 60584-2), 75 mm, 21×71 mm

Price
202,00 €
Log in for availability
1 * 1 items
Specifications
  • Range:
    −50...+400 °C
  • Description:
    Probe, magnetic, high temperature, for measurement on metal surfaces, TC type K
  • Length:
    75 mm
  • Seq:
    14
  • Accuracy:
    Class 2 (EN 60584-2)
  • Application:
    Surface
  • Ø×L:
    21×71 mm