Order Entry
Export
Orders LinkContactUsLinkComponent
 

Probes for 845

Thermocouple with TC adapter, PTFE, TC type K, −50...+250 °C, Class 2 (EN 60584-2), 1500 mm, 1,5×1500 mm
Catalog # 628-3211
Supplier:   Testo
Probes for 845
Catalog # 628-3211
Supplier:  Testo
Probes for 845
Probes for 845

Thermocouple with TC adapter, PTFE, TC type K, −50...+250 °C, Class 2 (EN 60584-2), 1500 mm, 1,5×1500 mm

Price
35,00 €
Log in for availability
1 * 1 items
Specifications
  • Range:
    −50...+250 °C
  • Description:
    Thermocouple with TC adapter, PTFE, TC type K
  • Length:
    1500 mm
  • Seq:
    12
  • Accuracy:
    Class 2 (EN 60584-2)
  • Application:
    Thermocouples for probes
  • Ø×L:
    1,5×1500 mm