Probes for 112
Robust probe with special handle, with PUR cable, −25...+150 °C, ±0,5% of mv (100...150 °C)
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range), 115 mm, 5×115 mm
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range), 115 mm, 5×115 mm
Catalog # 620-3660
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−25...+150 °C
- Description:Robust probe with special handle, with PUR cable
- Length:115 mm
- Seq:422
- Accuracy:±0,5% of mv (100...150 °C)
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range) - Application:Food
- Ø×L:5×115 mm



