Order Entry
Export
Orders LinkContactUsLinkComponent
Probes for 112

Probes for 112

NTC probe, stainless steel, with PUR cable, −25...+120 °C, ±0,5% of mv (100...120 °C)
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range), 125 mm, 4×125 mm
Catalog # 620-3235
Supplier:   Testo
Probes for 112
Catalog # 620-3235
Supplier:  Testo
Probes for 112
Probes for 112

NTC probe, stainless steel, with PUR cable, −25...+120 °C, ±0,5% of mv (100...120 °C)
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range), 125 mm, 4×125 mm

Price
133,00 €
Log in for availability
1 * 1 items
Product Details & Documents
Specifications
  • Range:
    −25...+120 °C
  • Description:
    NTC probe, stainless steel, with PUR cable
  • Length:
    125 mm
  • Seq:
    428
  • Accuracy:
    ±0,5% of mv (100...120 °C)
    ±0,2 °C (−25...+74,9 °C)
    ±0,4 °C (remaining range)
  • Application:
    Food
  • Ø×L:
    4×125 mm