Order Entry
Export
Orders LinkContactUsLinkComponent
Mini bottle-top dispensers, MINISPENSOR

Mini bottle-top dispensers, MINISPENSOR

250 - 500 µl, ≤±1,0 %, <0,2 %
Catalog # 613-9133
Supplier:   witeg Labortechnik
Mini bottle-top dispensers, MINISPENSOR
Catalog # 613-9133
Supplier:  witeg Labortechnik
Mini bottle-top dispensers, MINISPENSOR
Mini bottle-top dispensers, MINISPENSOR

250 - 500 µl, ≤±1,0 %, <0,2 %

Price
254,00 €
Log in for availability
1 * 1 items
Product Details & Documents

This fix volume bottle dispenser is efficient for accurate delivery of microliter quantities.

  • For single handed operation
  • Suitable for safe storage in a fridge
  • Substitution for microliter pipettes

These dispenser are used for hospital laboratories for various tests like glucose, gama GT, creatinine, urea, cholesterol, amylase, lipose, iric acid, bilirubin.

Delivery information: Supplied with a thread connector GL 28, 1 volume adapter and 1 bottle, both NS 29/32, suction tube and discharge tube.

Specifications
  • Volume:
    250 - 500 µl
  • Seq:
    02
  • Accuracy:
    ≤±1,0 %
  • Imprecision:
    <0,2 %
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, round form, 2500 ml, thread GL 45
    Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, round form, 2500 ml, thread GL 45
    661-3194
    Log in for availability
    1 * 1 items - 24,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Check valve in borosilicate glass with plastic coating
    Check valve in borosilicate glass with plastic coating
    613-9192
    Log in for availability
    1 * 1 items - 25,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Calcium chloride tube in borosilicate glass with plastic coating
    Calcium chloride tube in borosilicate glass with plastic coating
    613-9191
    Log in for availability
    1 * 1 items - 10,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, 1000 ml, thread GL 45
    Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, 1000 ml, thread GL 45
    661-3192
    Log in for availability
    1 * 1 items - 12,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, 500 ml, thread GL 32
    Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, 500 ml, thread GL 32
    215-1714
    Log in for availability
    1 * 1 items - 10,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, 250 ml, thread GL 32
    Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, 250 ml, thread GL 32
    215-1712
    Log in for availability
    1 * 1 items - 9,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Thread adapter in PP, A 32 / A 28
    Thread adapter in PP, A 32 / A 28
    WITG5.377.032
    Log in for availability
    1 * 1 items - 17,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, 100 ml, thread GL 32
    Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, 100 ml, thread GL 32
    215-1710
    Log in for availability
    1 * 1 items - 7,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Bottle (Minispensor) in soda lime brown-glass, LEVASINT®-coated, without screw cap, 100 ml, thread GL 28
    Bottle (Minispensor) in soda lime brown-glass, LEVASINT®-coated, without screw cap, 100 ml, thread GL 28
    WITG5.372.128
    Log in for availability
    1 * 1 items - 5,10 €