Graduated pipettes, Class AS
0,2 ml, 0,001 ml, 0,006 ± ml, Blue, √
Catalog # 613-2102
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Graduated pipettes, class AS, conformity certified.
- For complete swift delivery
- With amber stain main point ring-graduation
- Tempered delivery tips offering a wear resistance
- With construction in the suction to hold cotton plug
- Waiting time 3 s
Certifications: DIN 12697
Specifications
- Colour code:Blue
- Capacity:0,2 ml
- Suppl. to DIN:√
- Division:0,001 ml
- Tolerance:0,006 ± ml



