Bulbs for larger pipettes
Rubber bulb, 224 ml, with hole Ø 6 mm and bulb Ø 84 mm, size 9, Red
Catalog # 612-1957
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
PVC bulbs with 6 mm Ø hole for larger pipettes.
Specifications
- Colour:Red
- Description:Rubber bulb, 224 ml, with hole Ø 6 mm and bulb Ø 84 mm, size 9
- Seq:07



