Pipette tips, ratiolab®
Finntip, 2000 - 10000 µl, -, Transparent, Finntip F1 and F2, 100/bag
Catalog # 612-1490
Supplier: RATIOLAB
Jump to:
Product Details & Documents
ratiolab® pipette tips are ideal for use with all commercially available pipettes.
- Made of high quality PP
- Tight fit due to the precisely fitting cone
- Guaranteed dust-free due to special ionization treatment
- Excellent transparency due to high quality surfaces
- Minimal residual wetting due to controlled quality of raw materials
- Excellent volume accuracy due to precise tip orifice
- MultiTray® refill system is space- and cost-saving and clearly reduces the amount of waste
MultiTray®: Dust-proof refill pack for the Multibox® plus and the Multibox® ultra.
Specifications
- Packed:100/bag
- Sterile:-
- Volume:2000 - 10000 µl
- Seq:49
- Tip style:Finntip
- Tip colour:Transparent
- For use with:Finntip F1 and F2
- Cat. No.:612-1490



