Pipette controller, PIPETBOY acu 2
PIPETBOY acu blue
Supplier: INTEGRA Biosciences
Jump to:
Product Details & Documents
Pipette controller for glass and plastic pipettes from 0,1 to 100 ml.
- Lightweight (195 g), enhanced ergonomics for stress and fatigue-free pipetting
- Pipetting speed is conveniently pre-set via thumb wheel; speed is then easily regulated with the tips of the fingers
- Autoclavable nose piece and easy to replace hydrophobic filter for reliable protection
- LED provides clear information about the battery charging status
- Colour coding for easy identification of the right controller
- Maximum pipetting speed: 13,5 ml/s (with 50 ml pipette)
The second generation of PIPETBOY acu is equipped with the latest technology providing increased pipetting speed and significant instrument weight reduction. These new features, combined with unchanged main benefits, provide an improved ergonomic pipetting experience.
Ordering information: Supplied with a rechargeable Li-ion battery, wall holder, mains adapter and 0,45 µm sterile filter. Additional filters (0,2 and 0,45 µm) can be ordered separately.
Documents
Specifications
- Description:PIPETBOY acu blue
Accessories
Product Information
- Catalog #AvailabilityPrice
- Spare filter, non sterile, 0,2 μm
Product Information
- Catalog #AvailabilityPrice
- Spare filter, sterile, 0,2 μm
Product Information
- Catalog #AvailabilityPrice
- Stand for PIPETBOY (acu, pro, comfort) and VACUBOYStand for PIPETBOY (acu, pro, comfort) and VACUBOYINTG155065Log in for availability1 * 1 items - 101,00 €
Product Information
- Catalog #AvailabilityPrice
- Battery compartment lid, red
Product Information
- Catalog #AvailabilityPrice
- Battery compartment lid, green
Product Information
- Catalog #AvailabilityPrice
- Battery compartment lid, classic
Product Information
- Catalog #AvailabilityPrice
- Battery compartment lid, blue
Product Information
- Catalog #AvailabilityPrice
- Wall mount for PIPETBOY acu 2
Product Information
- Catalog #AvailabilityPrice
- Battery compartment lid, purple
Product Information
- Catalog #AvailabilityPrice
- Battery compartment lid, transparent
Product Information
- Catalog #AvailabilityPrice
- O-ring
Product Information
- Catalog #AvailabilityPrice
- Nose piece housing, turquoise, incl. O-ring
Product Information
- Catalog #AvailabilityPrice
- Filter rubber, silicone, for holding the filter in the nose pieceFilter rubber, silicone, for holding the filter in the nose piece613-4435Log in for availability1 * 1 items - 16,10 €
Product Information
- Catalog #AvailabilityPrice
- Nose piece complete, turquoise, for classic and transparent modelsNose piece complete, turquoise, for classic and transparent models612-0789Log in for availability1 * 1 items - 85,10 €
Product Information
- Catalog #AvailabilityPrice
- Mains adapter EU, 230 VAC
Product Information
- Catalog #AvailabilityPrice
- Battery, 9 V NiMH, for PIPETBOY acu (instruments with serial number below ≤1350000)Battery, 9 V NiMH, for PIPETBOY acu (instruments with serial number below ≤1350000)612-0923Log in for availability1 * 1 items - 53,60 €
Product Information
- Catalog #AvailabilityPrice
- Nose piece housing, grey, incl. O-ring
Product Information
- Catalog #AvailabilityPrice
- Spare filter, non sterile, 0,45 µm
Product Information
- Catalog #AvailabilityPrice
- Spare filter, sterile, 0,45 μm
Product Information
- Catalog #AvailabilityPrice
- Battery, lithium polymer, for PIPETBOY acu 2 (instruments with serial number from ≥1350001)Battery, lithium polymer, for PIPETBOY acu 2 (instruments with serial number from ≥1350001)INTG155066Log in for availability1 * 1 items - 98,30 €
Product Information
- Catalog #AvailabilityPrice
- Nose piece complete, grey, for green, red, blue, purple modelsNose piece complete, grey, for green, red, blue, purple modelsINTG155070Log in for availability1 * 1 items - 85,10 €
Product Information
- Catalog #AvailabilityPrice
- Pipette mount, silicone, for holding the pipette in the nose piecePipette mount, silicone, for holding the pipette in the nose piece612-0922Log in for availability1 * 1 items - 15,60 €



