Order Entry
Export
Orders LinkContactUsLinkComponent
Disposable cuvettes

Disposable cuvettes

Macro, 350 – 800 nm, 45 mm, 4,5 ml, 10 mm, PS
Catalog # 612-0610
Supplier:   SEMADENI
Disposable cuvettes
Catalog # 612-0610
Supplier:  SEMADENI
Disposable cuvettes
Disposable cuvettes

Macro, 350 – 800 nm, 45 mm, 4,5 ml, 10 mm, PS

Price
32,70 €
Log in for availability
1 * 100 items
Product Details & Documents

Disposable cuvettes for photometric measurements in the visible range (350 to 800 nm).

Specifications
  • Path length:
    10 mm
  • Type:
    Macro
  • Volume:
    4,5 ml
  • Window material:
    PS
  • Height:
    45 mm
  • Seq:
    003
  • Range:
    350 – 800 nm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • LDPE caps for cuvettes with square opening
    LDPE caps for cuvettes with square opening
    SEMA2533
    Log in for availability
    1 * 100 items - 30,10 €